Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drying Oven, 120V, Blue

  • Mfr # EON-90

  • Zoro # G116246108


product price: $1,919.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Width
23 1/4 in
Shelf Capacity
33 lb
Plug Type
5-15P
Programmable
No
Capacity
3.9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EON-90
Zoro #
G116246108
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 1/4 in
Overall Height
31 7/8 in
Manufacturers Warranty Length
2 yr
Overall Depth
25 5/8 in
Interior Height
19 7/8 in
Interior Width
17 3/4 in
Interior Depth
16 7/8 in

Details

Shelf Capacity
33 lb
Plug Type
5-15P
Programmable
No
Capacity
3.9 cu ft
Number of Shelves
2
Voltage
120V
Features
LCD Display, Airtight Sealing Door, Integrated Fan, PID Controller, Safety Alarm
Item
Drying Oven
Preheat Time
50 min to 150 Degrees C
Convection Type
Forced Air
Number of Doors
1
Volume
3.9 cu ft
Wattage
1,600 W
Frequency
60 Hz
Product Type
Drying Oven
Display Type
Digital
Maximum Load Capacity per Shelf
33 lb
Shelf Adjustability
Adjustable
Number of Shelves Included
2
Temperature Uniformity
+/-2.5 @ 150 Degrees C
Maximum Number of Shelves
11
Timer Duration - Minimum
0 min
Interior Material
Stainless Steel
Temperature Accuracy Tolerance
+/-0.5 Degrees C
Control Type
PID Temperature
Vacuum Pump Required
No
Timer Duration - Maximum
5,999 min
Shelving Type
Wire
Temperature Setting - Maximum
392 Degrees F
Color
Blue

Description

Drying Oven, Convection Type Forced Air, Overall Height 31 7/8 in, Overall Width 23 1/4 in, Overall Depth 25 5/8 in, Voltage 120V, Programmable No, Preheat Time 50 min to 150 Degrees C, Number of Doors 1, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.