Zoro Homepage

Drying Oven, 2,050 W, Forced Air

  • Mfr # BOF-120T

  • Zoro # G404836882


product price: $2,789.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
27 in
Overall Height
29 3/4 in
Overall Width
31 7/8 in
Convection Type
Forced Air
Capacity
4.2 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOF-120T
Zoro #
G404836882
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
27 in
Overall Height
29 3/4 in
Overall Width
31 7/8 in
Chamber Width
20.5 in
Chamber Depth
17.3 in
Manufacturers Warranty Length
2 yr
Chamber Height
20.9 in
Interior Depth
17 1/4 in
Interior Width
20 1/2 in
Interior Height
20 7/8 in

Description

Drying Oven,2,050 W,Forced Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.