Shop BEING SCIENTIFIC

HeatingIncubator, 0.6cu ft, 14-7/8"H, Dgtl

  • Mfr # BIT-16T
  • Zoro # G922588423

product price: 
$
1,206.99
/ea
Free Shipping & Returns

Key Features

Temperature Setting - Minimum
Ambient + 5 Degrees C
Number of Shelves
2
Standards
cETL
Interior Width
10 5/8 in
Interior Height
9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BIT-16T
Zoro #
G922588423
UPC #
-
Country of Origin
China
Temperature Setting - Minimum
Ambient + 5 Degrees C
Number of Shelves
2
Standards
cETL
Item
Heating Incubator
Convection Type
Gravity
Programmable
Yes
Voltage
120V AC
Temperature Accuracy Tolerance
+/-0.2 Degrees C @ 37 Degrees C
Product Type
Heating Incubator
Temperature Uniformity
+/-0.8 Degrees C @37 Degrees C
Capacity
0.6 cu ft
Refrigerated
Non-Refrigerated
Display Type
Digital
Temperature Setting - Maximum
80 Degrees C
Alarm Indicator Type
Audio and Visual
Incubator Type
Cell Culture
Door Hinge
Right
Control Type
Controller
Number of Displays
1
Shelving Type
Wire
Shelf Capacity
44 lb
Frequency
60 Hz
Housing Material
Stainless Steel
Chamber Configuration
Single
Housing Finish
Powder Coated
Color
White
Wattage
100 W
Interior Material
Stainless Steel
Wire Color
White

Dimensions

Interior Width
10 5/8 in
Interior Height
9 in
Overall Height
14 7/8 in
Overall Depth
15 1/4 in
Overall Width
20 7/8 in
Interior Depth
10 1/4 in

Description

Heating Incubator, Incubator Type Cell Culture, Overall Height 14 7/8 in, Overall Width 20 7/8 in, Overall Depth 15 1/4 in, Convection Type Gravity, Number of Shelves 2, Housing Material Stainless Steel, Includes Not Applicable, 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.