Shop BEING SCIENTIFIC

HeatingIncubator, 2.1cu ft, 25-1/4"H, Dgtl

  • Mfr # BIT-55T
  • Zoro # G922588485

product price: 
$
1,934.99
/ea
Free Shipping & Returns

Key Features

Temperature Accuracy Tolerance
+/-0.2 Degrees C @ 37 Degrees C
Product Type
Heating Incubator
Capacity
2.1 cu ft
Temperature Setting - Maximum
80 Degrees C
Convection Type
Gravity
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BIT-55T
Zoro #
G922588485
UPC #
-
Country of Origin
China
Temperature Accuracy Tolerance
+/-0.2 Degrees C @ 37 Degrees C
Product Type
Heating Incubator
Capacity
2.1 cu ft
Temperature Setting - Maximum
80 Degrees C
Convection Type
Gravity
Temperature Setting - Minimum
Ambient + 5 Degrees C
Voltage
120V AC
Temperature Uniformity
+/-0.8 Degrees C @37 Degrees C
Alarm Indicator Type
Audio and Visual
Standards
cETL
Item
Heating Incubator
Display Type
Digital
Number of Shelves
2
Incubator Type
Cell Culture
Programmable
Yes
Refrigerated
Non-Refrigerated
Shelf Capacity
44 lb
Control Type
Controller
Wattage
350 W
Chamber Configuration
Single
Interior Material
Stainless Steel
Features
Glass Inner Door
Number of Displays
1
Frequency
60 Hz
Housing Finish
Powder Coated
Color
White
Housing Material
Stainless Steel
Door Material
Glass
Shelving Type
Wire
Door Hinge
Right
Wire Color
White

Dimensions

Overall Height
25 1/4 in
Interior Depth
14 1/4 in
Overall Width
27 1/4 in
Overall Depth
18 3/8 in
Interior Width
15 3/4 in
Interior Height
15 in
Fits Chest Size
Glass Inner Door

Description

Heating Incubator, Incubator Type Cell Culture, Overall Height 25 1/4 in, Overall Width 27 1/4 in, Overall Depth 18 3/8 in, Convection Type Gravity, Number of Shelves 2, Door Material Glass, Housing Material Stainless Steel, Includes Not Applicable, 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.