Zoro Homepage

Incubator

  • Mfr # BIC-60C

  • Zoro # G1952969


product price: $3,579.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Incubator Type
BOD
Temp. Range (C)
-10 Degrees to 80 Degrees C
Capacity (Cu.-Ft.)
2.4 cu ft
Overall Height
39 3/8 in
Overall Width
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIC-60C
Zoro #
G1952969
UPC #
712190996857
Country of Origin
China

Dimensions

Overall Height
39 3/8 in
Overall Width
21 1/2 in
Overall Depth
27 1/4 in
Chamber Width
15.8 in
Chamber Height
17.7 in
Chamber Depth
15 in
Interior Depth
15 in
Interior Height
17 3/4 in
Interior Width
15 3/4 in

Details

Incubator Type
BOD
Temp. Range (C)
-10 Degrees to 80 Degrees C
Capacity (Cu.-Ft.)
2.4 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Refrigerated
Chamber Material
Stainless Steel
Watts
1,300 W
Item
Incubator
Compliance
ETL
Voltage
120V AC
Hz
60 Hz
Capacity (ML)
68,000 mL
Temp. Range (F)
14 Degrees to 176 Degrees F
Temperature Uniformity
+/-1 Degrees C @ 25 Degrees C
Programmable
Yes
Wattage
1,300 W
Refrigerated
Refrigerated
Refrigerant Type
R-134a
Shelf Adjustability
Adjustable
Weight
187.39 lb
Number of Shelves
2
Timer Duration - Minimum
1 min
Temperature Accuracy Tolerance
+/-0.5 Degrees C
Timer Duration - Maximum
100 hr
Shelving Material
Stainless Steel
Includes Alarm
Yes
Door Type
Glass
Product Type
Incubator
Display Type
Digital
Standards
cETLus
Alarm Indicator Type
Audio and Visual
Temperature Setting - Maximum
80 Degrees C
Convection Type
Forced Air
Capacity
2.4 cu ft
Shelving Type
Wire
Shelf Capacity
44 lb
Frequency
60 Hz
Interior Material
Stainless Steel
Temperature Setting - Minimum
10 Degrees C

Description

Incubator, Incubator Type BOD, Temp. Range (C) -10 Degrees to 80 Degrees C, Temp. Range (F) 14 Degrees to 176 Degrees F, Capacity (Cu.-Ft.) 2.4 cu ft, Capacity (ML) 68,000 mL, Overall Height 39 3/8 in, Overall Width 21 1/2 in, Overall Depth 27 1/4 in, Digital, Convection Type Forced Air, Chamber Depth 15 in, Chamber Height 17.7 in, Chamber Width 15.8 in, Number of Shelves 2, Refrigerated, Chamber Material Stainless Steel, 120V AC, 60 Hz, 1,300 W, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.