Inlet Feed Control
Mfr # P20SL7
Zoro # G301209673
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Dimensions
12 in x 9 in x 5 in
Features
Made of High Quality Borosilicate Glass
For Use With
BEING Rotary Evaporators
Overall Length
12 in
Product Type
Inlet Feed Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P20SL7
Zoro #
G301209673
UPC #
-
Country of Origin
China
Dimensions
Dimensions
12 in x 9 in x 5 in
Overall Length
12 in
Overall Width
9 in
Overall Height
5 in
Details
Features
Made of High Quality Borosilicate Glass
For Use With
BEING Rotary Evaporators
Item
Inlet Feed Control
Product Type
Inlet Feed Control
Compatible Product Type
Being Rotary Evaporators
Description
Inlet Feed Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.