Zoro Homepage

Oven

  • Mfr # BOV-50

  • Zoro # G7611259


product price: $3,749.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
26 1/2 in
Overall Height
27 3/4 in
Overall Width
22 3/4 in
Convection Type
Vacuum
Capacity
1.8 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOV-50
Zoro #
G7611259
UPC #
712190996642
Country of Origin
China

Dimensions

Overall Depth
26 1/2 in
Overall Height
27 3/4 in
Overall Width
22 3/4 in
Chamber Depth
14.6 in
Manufacturers Warranty Length
2 yr
Chamber Width
16.3 in
Chamber Height
13.6 in
Interior Width
16 1/4 in
Interior Height
13 5/8 in
Interior Depth
14 5/8 in

Details

Item
Laboratory Oven
Convection Type
Vacuum
Capacity
1.8 cu ft
Volume
1.8 cu ft
Wattage
1,400 W
Voltage
110V AC
Features
Inert Gas Interface
Standards
cETLus
Programmable
Yes
Shelf Capacity
44.1 lb
Capacity (ML)
53,000
Chamber Material
Stainless Steel
Temp. Range (C)
Ambient +10 Degrees to 200 Degrees
Door Material
Stainless Steel
Number of Doors
1
Special Features
P.I.D Temperature Controller, Inert Gas Interface, LED Lighting, Independent Vacuum Interface And Vents, Equipped With Solenoid Valve, Temperature Deviation Alarm, Over Current Protection Alarm, Independent Overtemperature Limit Controller
Housing Material
Stainless Steel
Hz
50/60
Number of Shelves
3
Plug Type
5-20
Watts
1,800 W
Capacity (Cu.-Ft.)
1.8
Temp. Range (F)
Ambient +18 Degrees to 392 Degrees
Vacuum Pump Required
Yes
Frequency
50/60 Hz
Temperature Setting - Maximum
200 Degrees C
Temperature Uniformity
+/-1 Degrees C
Color
White
Current
11.7 A
Number of Shelves Included
3
Shelf Adjustability
Adjustable
Maximum Load Capacity per Shelf
44.1 lb
Temperature Setting - Minimum
-8 Degrees C
Product Type
Vacuum Oven
Interior Material
Stainless Steel
Timer Duration - Maximum
100 hr
Temperature Accuracy Tolerance
+/-0.5 Degrees C
Timer Duration - Minimum
1 min
Interior Lighting Type
LED
Maximum Number of Shelves
7
Display Type
Digital

Description

Laboratory Oven, Convection Type Vacuum, Temp. Range (C) Ambient +10 Degrees to 200 Degrees , Temp. Range (F) Ambient +18 Degrees to 392 Degrees , Overall Height 27 3/4 in, Overall Width 22 3/4 in, Overall Depth 26 1/2 in, Chamber Height 13.6 in, Chamber Width 16.3 in, Chamber Depth 14.6 in, Hz 50/60, Voltage 110V AC, Watts 1,800 W, Capacity (Cu.-Ft.) 1.8, Capacity (ML) 53,000, Programmable Yes, Chamber Material Stainless Steel, Door Material Stainless Steel, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.