Shop BEING SCIENTIFIC

Programmable Vacuum Oven, 4.4 cu ft

  • Mfr # BOV-120
  • Zoro # G322588375

product price: 
$
7,279.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Standards
cETL
Temperature Setting - Maximum
200 Degrees C
Interior Depth
19 3/4 in
Overall Height
30 3/8 in
Interior Height
19 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BOV-120
Zoro #
G322588375
UPC #
-
Country of Origin
China
Standards
cETL
Temperature Setting - Maximum
200 Degrees C
Control Type
PID Temperature
Number of Doors
1
Wattage
2,500 W
Item
Vacuum Oven
Number of Shelves Included
3
Voltage
220V
Temperature Uniformity
+/-1 Degrees C @100 Degrees C on the Shelf
Programmable
Programmable
Number of Shelves
3
Capacity
4.4 cu ft
Product Type
Vacuum Oven
Temperature Accuracy Tolerance
+/-0.5
Display Type
Digital
Convection Type
Vacuum
Number of Temperature Settings
Ambient + 10 Degrees C - 200 Degrees C
Includes
KF 25 Adapter
Temperature Setting - Minimum
Ambient +10 Degrees C
Maximum Number of Shelves
13
Shelving Type
Solid
Door Material
Stainless Steel
Shelf Capacity
44 lb
Shelving Material
Sandblasted Aluminum
Vacuum Pump Required
Yes
Plug Type
6-15P
Preheat Time
45 min to 100C
Housing Material
Stainless Steel
Number of Displays
1
Volume
7.6 cu ft
Color
White
Features
Inert Gas Interface for Easy Access to Inert Gases such as Nitrogen

Description

Vacuum Oven, Convection Type Vacuum, Overall Height 30 3/8 in, Overall Width 26 in, Overall Depth 32 3/8 in, Voltage 220V, Programmable Programmable, Preheat Time 45 min to 100C, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 1, Number of Shelves 3

Ratings & reviews