Rotary Evaporator 2Liter CAP auto lift
Mfr # BRE-21A
Zoro # G5502781
product price: $2,447.99
/ea
Free Shipping & Returns
Key Features
Height Adjustment Method
Motor
Heating Capacity
1,000 W
Glassware Set Type
Diagonal Coated Condenser
Temp. Setting Method
Digital Display
Vapor Temp. Sensor
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRE-21A
Zoro #
G5502781
UPC #
712190997120
Country of Origin
China
Dimensions
Height Adjustment Method
Motor
Height
30 in
Width
18 in
Depth
14 in
Overall Height
30 in
Overall Depth
14 in
Overall Width
18 in
Description
Rotary Evaporator, Height Adjustment Method Auto, Heating Capacity 1000W, Glassware Set Type Diagonal condenser with coating, Temp. Setting Method PID Setting Digital Display, Vapor Temp. Sensor No, Vacuum Controller No, Temp. Range Water: RT+5-99C, RPM Range 20 to 180, Drive Type Brushless DC Motor with Electronic Speed Control, Watts 1100, Height 30 in, Width 18 in, Depth 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.