Zoro Homepage

Rubber Mat

  • Mfr # P30013

  • Zoro # G001209898


product price: $427.99
/ea
Free Shipping & Returns

Key Features

For Use With
BEING BIS-1 Shaker
Material
Stainless Steel
Includes
Thumb Screws
Overall Width
9 3/4 in
Overall Length
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P30013
Zoro #
G001209898
UPC #
-
Country of Origin
China

Dimensions

Overall Width
9 3/4 in
Overall Length
9 3/4 in
Manufacturers Warranty Length
2 yr

Details

Item
Rubber Mat
For Use With
BEING BIS-1 Shaker
Material
Stainless Steel
Includes
Thumb Screws
Product Type
Rubber Mat

Description

Rubber Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.