Zoro Homepage

Sealing Gasket, 22 in L, 15 in W

  • Mfr # P16021

  • Zoro # G701212518


product price: $61.29
/ea

Key Features

Length
15 in
For Use With
BOV-20 Vacuum Oven
Material
Silicone Rubber
Width
22 in
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16021
Zoro #
G701212518
UPC #
-
Country of Origin
China

Dimensions

Length
15 in
Width
22 in
Overall Length
22 in
Overall Width
15 in

Details

For Use With
BOV-20 Vacuum Oven
Material
Silicone Rubber
Item
Sealing Gasket
Product Type
Shelf
Compatible Product Type
Vacuum Oven
Compatible with Manufacturer Model Number
BOV-20

Description

Sealing Gasket, Length 15 in, Width 22 in, Material Silicone Rubber, For Use With BOV-20 Vacuum Oven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.