Zoro Homepage

Shaker

  • Mfr # BIS-3

  • Zoro # G7612004


product price: $5,742.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Watts
750 W
Number of Platforms
1
Platform Length - Lab Equipment
17.7 in
Speed Range
40 to 300 rpm
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIS-3
Zoro #
G7612004
UPC #
712190996864
Country of Origin
China

Dimensions

Platform Length - Lab Equipment
17.7 in
Overall Height
19 1/4 in
Platform Width - Lab Equipment
17.7 in
Overall Depth
29 1/2 in
Overall Width
23 1/4 in
Platform Length
17 3/4 in
Platform Width
17 3/4 in

Details

Watts
750 W
Item
Incubated Shaker Flask Clamp
Number of Platforms
1
Speed Range
40 to 300 rpm
Hz
50/60
Standards
DIN 12880, ETL
Operating Temp. Range
Ambient +5 Degrees to 50 Degrees C
Special Features
Corrosion Resistance Interior, LCD Display, Over Current Protection, PID Microprocessor Control, Temperature Deviation Alarm
Load Capacity
19.8 lb
Voltage
120V AC
For Use With
Variety of Tubes, Flasks and Other Containers
Item - Lab Shakers
Shaker
Material
Stainless Steel
Product Type
Shaker Flask Clamp
Frequency
60 Hz
Operating Temperature - Minimum
-13 Degrees C
Speed - Maximum
300 RPM
Includes
Flask Rack, Rubber Mat, Spring Wire Rack, Tube Racks
Operating Temperature - Maximum
50 Degrees C
Plug Type
NEMA 5-15
Speed - Minimum
40 RPM
Weight
70.6 lb
Features
Automatic Calibration Function
Capacity
9 L
Compatible Product Type
Platforms
Movement Type
Reciprocal
Plug Style
Standard
Wattage
750 W

Description

Shaker, Platform Length - Lab Equipment 17.7 in, Platform Width - Lab Equipment 17.7 in, Load Capacity 19.8 lb, Speed Range 40 to 300 rpm, Operating Temp. Range Ambient +5 Degrees to 50 Degrees C, Number of Platforms 1, Hz 50/60, Voltage 120V AC, Overall Depth 29 1/2 in, Overall Height 19 1/4 in, Overall Width 23 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.