Zoro Homepage

Shaker

  • Mfr # BS-2

  • Zoro # G7611286


product price: $1,376.99
/ea
Free Shipping & Returns

Key Features

For Use With
Variety of Tubes, Flasks and Other Containers
Overall Width
15 3/8 in
Overall Depth
19 1/2 in
Number of Platforms
1
Platform Width - Lab Equipment
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-2
Zoro #
G7611286
UPC #
712190997052
Country of Origin
China

Dimensions

Overall Width
15 3/8 in
Overall Depth
19 1/2 in
Platform Width - Lab Equipment
13.8 in
Overall Height
4 7/8 in
Platform Length - Lab Equipment
13.8 in
Platform Width
13 3/4 in
Platform Length
13 3/4 in

Details

For Use With
Variety of Tubes, Flasks and Other Containers
Item
Orbital Shaker
Number of Platforms
1
Hz
50/60
Voltage
100 to 240V AC
Speed Range
40 to 300 rpm
Movement Type - Lab Shakers
Orbital
Standards
ETL
Item - Lab Shakers
Shaker
Special Features
Built-in Power Interruption Protection Function, Continuous Operation, LCD Display, Maintenance-Free, Over Current Protection, PID Microprocessor Control
Movement Type
Orbital
Product Type
Shaker
Features
Automatic Calibration Function
Speed - Maximum
300 RPM
Load Capacity
8.82 lb
Operating Temperature - Minimum
-13 Degrees C
Weight
66.1 lb
Wattage
60 W
Plug Type
NEMA 5-15
Compatible Product Type
Platforms
Material
Stainless Steel
Plug Style
Standard
Capacity
4 L
Includes
Flask Rack, Rubber Mat, Spring Wire Rack, Tube Racks
Operating Temperature - Maximum
65 Degrees C
Frequency
50/60 Hz
Speed - Minimum
40 RPM

Description

Shaker, Orbital, Platform Length - Lab Equipment 13.8 in, Platform Width - Lab Equipment 13.8 in, Load Capacity 8.82 lb, Speed Range 40 to 300 rpm, Number of Platforms 1, Hz 50/60, Voltage 100 to 240V AC, Overall Depth 19 1/2 in, Overall Height 4 7/8 in, Overall Width 15 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.