Shelf
Mfr # P16022
Zoro # G701212600
product price: $128.99
/ea
Free Shipping & Returns
Key Features
For Use With
BOV-50 Vacuum Oven
Material
Silicone Rubber
Length
20 in
Width
25 in
Compatible Product Type
Vacuum Oven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P16022
Zoro #
G701212600
UPC #
-
Country of Origin
China
Dimensions
Length
20 in
Width
25 in
Overall Length
25 in
Overall Width
20 in
Details
For Use With
BOV-50 Vacuum Oven
Material
Silicone Rubber
Item
Shelf
Compatible Product Type
Vacuum Oven
Product Type
Shelf
Compatible with Manufacturer Model Number
BOV-50
Description
Shelf, Length 20 in, Width 25 in, Material Silicone Rubber, For Use With BOV-50 Vacuum Oven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.