Spring Wire Rack
Mfr # P30001
Zoro # G701212549
product price: $600.99
/ea
Free Shipping & Returns
Key Features
Includes
Thumb Screws
Material
Stainless Steel
Manufacturers Warranty Length
2 yr
For Use With
BEING BIS-1 Shaker
Product Type
Spring Wire Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P30001
Zoro #
G701212549
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
2 yr
Overall Length
9 3/4 in
Overall Width
9 3/4 in
Details
Includes
Thumb Screws
Material
Stainless Steel
Item
Spring Wire Rack
For Use With
BEING BIS-1 Shaker
Product Type
Spring Wire Rack
Description
Spring Wire Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.