Zoro Homepage

Spring Wire Rack

  • Mfr # P30002

  • Zoro # G401212504


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
BEING BIS-2 Shaker
Manufacturers Warranty Length
2 yr
Includes
Thumb Screws
Product Type
Spring Wire Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P30002
Zoro #
G401212504
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Width
13 3/4 in
Overall Length
13 3/4 in

Details

Material
Stainless Steel
Item
Spring Wire Rack
For Use With
BEING BIS-2 Shaker
Includes
Thumb Screws
Product Type
Spring Wire Rack

Description

Spring Wire Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.