Zoro Homepage

Stirrer

  • Mfr # BMS-09B15

  • Zoro # G7611794


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Variable Speed
Yes
Plate Length
7 1/8 in
Temp. Range (F)
Ambient +9 Degrees to 608 Degrees
Auto Shutoff
Yes
Load Capacity - Metric
15 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMS-09B15
Zoro #
G7611794
UPC #
712190997021
Country of Origin
China

Dimensions

Plate Length
7 1/8 in
Plate Width
7 1/8 in
Overall Height
5 1/8 in
Overall Width
8 1/4 in
Overall Length
13 in
Overall Depth
8 1/4 in

Details

Variable Speed
Yes
Temp. Range (F)
Ambient +9 Degrees to 608 Degrees
Auto Shutoff
Yes
Load Capacity - Metric
15 L
Hot Plate Item
Hot Plate Stirrer
Temp. Range (C)
Ambient +5 Degrees to 320 Degrees
Plate Material
Aluminum
Load Capacity - English
4 gal
Digital/Analog
Digital
Speed
200 to 2000 rpm
Watts
750 W
Voltage
120V AC
Includes Timer
Yes
Item
Hot Plate Stirrer
Plate Shape
Rectangular
Display Type
Digital
Standards
ETL, ISO 9001
Number of Stirring Positions
1
Resistance Properties
Corrosion Resistant
Speed Setting
Variable
Minimum Stirring Speed
200 RPM
Temperature - Maximum
320 Degrees C
Maximum Stirring Speed
2,000 RPM
Hot Plate Type
Hot Plate Stirrer
Product Type
Hot Plate Stirrer
Wattage
750 W
Hot Surface Warning
Yes
Temperature - Minimum
5 Degrees C
Plate Finish
Ceramic

Description

Hot Plate Stirrer, Temp. Range (C) Ambient +5 Degrees to 320 Degrees , Temp. Range (F) Ambient +9 Degrees to 608 Degrees , Plate Length 7 1/8 in, Plate Width 7 1/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 4 gal, Load Capacity - Metric 15 L, Overall Height 5 1/8 in, Overall Length 13 in, Overall Width 8 1/4 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 200 to 2000 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 120V AC, 750 W Watts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.