Tube Rack
Mfr # P19202
Zoro # G601209786
product price: $145.99
/ea
Free Shipping & Returns
Key Features
For Use With
(20) 18mm Tubes, BWB Series Waterbath
Tube Size
18 mm
Total Holding Capacity
(20) Tubes
Product Type
Test Tube Rack
Autoclavable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P19202
Zoro #
G601209786
UPC #
-
Country of Origin
China
Dimensions
Tube Size
18 mm
Details
Item
Tube Rack
For Use With
(20) 18mm Tubes, BWB Series Waterbath
Total Holding Capacity
(20) Tubes
Product Type
Test Tube Rack
Autoclavable
No
Description
Item Tube Rack, Autoclavable No, For Use With (20) 18mm Tubes, BWB Series Waterbath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.