Steel Wire 187235 1.25 in. Single Barb Pail

  • Mfr # 187235
  • Zoro # G603890241
product price: 
$
53.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
187235
Zoro #
G603890241
UPC #
736763799089
Country of Origin
China

Description

1.25 in. Single Barb Pail

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 1.25 in. Single Barb Pail
Specifications
  • Dimension: 6 x 4 x 4 in.
  • Cube: 96
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews