Steel Wire 621203 Panel Staples Pail; 6 Gauge & 2.5 in. 5 lbs

  • Mfr # 621203
  • Zoro # G403890212
product price: 
$
46.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
621203
Zoro #
G403890212
UPC #
736763799195
Country of Origin
China

Description

Panel Staples Pail, 6 Gauge & 2.5 in. 5 lbs

Bekaert’s new Panel Staples are made from premium 6g Bezinal coated wire. These Panel Staples feature double barbs to maintain fastening and provide easy driving. The wider crown and longer staple legs fits easily over welded panels and coated wire. This bucket hold 5# of Panel Staples.

Features
  • Panel Staples Pail, 6 Gauge & 2.5 in. 5 lbs
Specifications
  • Dimension: 6 x 4 x 4 in.
  • Cube: 96
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews