Shop BEKINA
See all product information
Create Account
Insoles for Steplite EasyGrip Series Boots, Size 13
- Mfr # 100494
- Zoro # G7366932
product price:Â
$
12.49
/pr
Key Features
Gender
Unisex
Color
Green/Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100494
- Zoro #
- G7366932
- UPC #
- -
- Country of Origin
- Belgium
- Item
- Insoles for Steplite Easy Grip Series Boots
- Gender
- Unisex
- Color
- Green/Blue
Dimensions
- Size
- Men 13 / Women 15
Description
Wear Resistant Antimicrobial replacement insole for Bekina Boots. Fits Steplite EasyGrip Series.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.