Steplite EasyGrip PU Boot, Plain Toe, Green, Size Men 9 / Women 11

  • Mfr # PAN1P/9180AP121-09

  • Zoro # G7333515


product price: $110.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Height
15 in
Series
Steplite Easygrip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAN1P/9180AP121-09
Zoro #
G7333515
UPC #
-
Country of Origin
Belgium

Dimensions

Size
Men 9 / Women 11
Height
15 in

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Green
Item
Rubber Boots
Series
Steplite Easygrip
Upper Material
Polyurethane
Boots and Outdoor
Mid-Calf
Style Number
PAN1P

Description

Polyurethane Knee boots are the ideal combination of durability and comfort. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.