
Unisex Steplite Easygrip Rubber Boots, Steel Toe, 15 in Height, Yellow, Men 15 / Women 17
Mfr # PAN3P/2080AZ532-15
Zoro # G7333777
product price:Â $125.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Height
15 in
Series
Steplite Easygrip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAN3P/2080AZ532-15
Zoro #
G7333777
UPC #
-
Country of Origin
Belgium
Dimensions
Size
Men 15 / Women 17
Height
15 in
Details
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Yellow
Item
Rubber Boots
Series
Steplite Easygrip
Upper Material
Polyurethane
Style Number
PAN3P
Shoe Style
Mid-Calf
Description
Polyurethane Knee boots are the ideal combination of durability and comfort. Steel Toecap. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.