Shop BEKINA
See all product information
Create Account
StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 5
- Mfr # XAN9P/8080AP536-05
- Zoro # G822935334
product price:Â
$
156.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Color
Black
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XAN9P/8080AP536-05
- Zoro #
- G822935334
- UPC #
- -
- Country of Origin
- Belgium
Dimensions
- Size
- Men 5, Women 7
- Height
- 15 in
Details
- Toe Type
- Composite
- Gender
- Unisex
- Waterproof
- Yes
- Color
- Black
- Item
- Rubber Boots
- Series
- StepliteX Solidgrip
- Upper Material
- Polyurethane
- Style Number
- XAN9P
- Shoe Style
- Mid-Calf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.