Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StepliteX SolidGrip PU Boot, Plain Toe, Black, Size Men 5 / Women 7

  • Mfr # XAN1P/8080AP131-05

  • Zoro # G415514007


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Height
15 in
Series
StepliteX Solidgrip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAN1P/8080AP131-05
Zoro #
G415514007
UPC #
-
Country of Origin
Belgium

Dimensions

Size
Men 5 / Women 7
Height
15 in
Footwear Width
Wide

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boots
Series
StepliteX Solidgrip
Upper Material
Polyurethane
Style Number
XAN1P
Insulation Type
Neotane Polyurethane
Max. Heat Rating
-22°F
Footwear Style
Mid-Calf
Upper Boot Material
Polyurethane
Closure Type
Pull On
Static Dissipative
Yes
Typical Rubber Boot Application
Agriculture, Food processing, Construction and industrial industries, Hunting and leisure, General industrial work, Any environment with wet, slippery, or cold conditions
Upper Color
Black

Description

StepliteX SolidGrip Polyurethane Boot, Steel Toe S4, Wide, Black, Size 5


  • Up to 40% lighter weight
  • Slip resistant ASTM F3445-21 SR
  • Most cost-effective boots due to premium longevity
  • Resistant to chemicals, oils, fats, & manure
  • 100% waterproof, One piece injection molded
  • Insulated NEOTANE Polyurethane material
  • Slip on/off with kick-off spur
  • Easy-to-sanitize for biosecurity and food safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.