
StepliteX SolidGrip PU Boot, Plain Toe, Black, Size Men 7 / Women 9
Mfr # XAN1P/8080AP131-07
Zoro # G415514014
product price: $130.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Height
15 in
Series
StepliteX Solidgrip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XAN1P/8080AP131-07
Zoro #
G415514014
UPC #
-
Country of Origin
Belgium
Dimensions
Size
Men 7 / Women 9
Height
15 in
Footwear Width
Wide
Details
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boots
Series
StepliteX Solidgrip
Upper Material
Polyurethane
Insulation Type
Neotane Polyurethane
Static Dissipative
Yes
Upper Color
Black
Closure Type
Pull On
Upper Boot Material
Polyurethane
Typical Rubber Boot Application
Agriculture, Food processing, Construction and industrial industries, Hunting and leisure, General industrial work, Any environment with wet, slippery, or cold conditions
Footwear Style
Mid-Calf
Max. Heat Rating
-22°F
Style Number
XAN1P
Description
StepliteX SolidGrip Polyurethane Boot, Steel Toe S4, Wide, Black, Size 7
- Up to 40% lighter weight
- Slip resistant ASTM F3445-21 SR
- Most cost-effective boots due to premium longevity
- Resistant to chemicals, oils, fats, & manure
- 100% waterproof, One piece injection molded
- Insulated NEOTANE Polyurethane material
- Slip on/off with kick-off spur
- Easy-to-sanitize for biosecurity and food safety
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.