
Unisex StepliteX Solidgrip Rubber Boots, Composite Toe, 15 in Height, Green, Men 6 / Women 8
Mfr # XAC9P/9180AP533-06
Zoro # G7366223
product price:Â $159.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Height
15 in
Series
StepliteX Solidgrip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XAC9P/9180AP533-06
Zoro #
G7366223
UPC #
-
Country of Origin
Belgium
Dimensions
Size
Men 6 / Women 8
Height
15 in
Details
Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Color
Green
Item
Rubber Boots
Series
StepliteX Solidgrip
Upper Material
Polyurethane
Style Number
XAC9P
Footwear Style
Mid-Calf
Description
Polyurethane Knee boots are the ideal combination of durability and comfort. Metal-free Toecap. High insulation value for use to -40F. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.