
Shop BEKINA
See all product information
Unisex Steplite Easygrip Rubber Boots, Steel Toe, 15 in Height, Black, Men 10 / Women 12
Mfr # PAN3P/8080AP531-10
Zoro # G115514017
product price:Â $126.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Height
15 in
Series
Steplite Easygrip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PAN3P/8080AP531-10
Zoro #
G115514017
UPC #
-
Country of Origin
Belgium
Dimensions
Size
Men 10 / Women 12
Height
15 in
Details
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boots
Series
Steplite Easygrip
Upper Material
Polyurethane
Typical Rubber Boot Application
Agriculture, Food processing ,Construction and industrial industries ,Hunting and leisure , General industrial work , Any environment with wet, slippery, or cold conditions
Insulation Type
Neotane Polyurethane
Max. Heat Rating
-2°F
Style Number
PAN3P
Upper Boot Material
Polyurethane
Upper Color
Black
Static Dissipative
Yes
Footwear Style
Mid-Calf
Closure Type
Pull On
Description
Steplite EasyGrip Polyurethane Boot, Steel Toe S4, Black, Size 10
- Up to 40% lighter weight
- Slip resistant ASTM F3445-21 SR
- Most cost-effective boots due to premium longevity
- Resistant to chemicals, oils, fats, & manure
- 100% waterproof, One piece injection molded
- Insulated NEOTANE Polyurethane material
- Slip on/off with kick-off spur
- Easy-to-sanitize for biosecurity and food safety
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.