Unisex Steplite Easygrip Rubber Boots, Steel Toe, 15 in Height, Black, Men 5 / Women 7

  • Mfr # PAN3P/8080AP531-05

  • Zoro # G715514042


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Height
15 in
Series
Steplite Easygrip
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAN3P/8080AP531-05
Zoro #
G715514042
UPC #
-
Country of Origin
Belgium

Dimensions

Size
Men 5 / Women 7
Height
15 in

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boots
Series
Steplite Easygrip
Upper Material
Polyurethane
Static Dissipative
Yes
Closure Type
Pull On
Upper Color
Black
Footwear Style
Mid-Calf
Max. Heat Rating
-2°F
Insulation Type
Neotane Polyurethane
Typical Rubber Boot Application
Agriculture, Food processing ,Construction and industrial industries ,Hunting and leisure , General industrial work , Any environment with wet, slippery, or cold conditions
Upper Boot Material
Polyurethane
Style Number
PAN3P

Description

Steplite EasyGrip Polyurethane Boot, Steel Toe S4, Black, Size 5


  • Up to 40% lighter weight
  • Slip resistant ASTM F3445-21 SR
  • Most cost-effective boots due to premium longevity
  • Resistant to chemicals, oils, fats, & manure
  • 100% waterproof, One piece injection molded
  • Insulated NEOTANE Polyurethane material
  • Slip on/off with kick-off spur
  • Easy-to-sanitize for biosecurity and food safety

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.