Unisex Steplite Easygrip Rubber Boots, Steel Toe, 15 in Height, Black, Men 6 / Women 8
- Mfr # PAN3P/8080AP531-06
- Zoro # G715514011
product price:Â
$
127.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Height
15 in
Series
Steplite Easygrip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAN3P/8080AP531-06
- Zoro #
- G715514011
- UPC #
- -
- Country of Origin
- Belgium
Dimensions
- Size
- Men 6 / Women 8
- Height
- 15 in
Details
- Toe Type
- Steel
- Gender
- Unisex
- Waterproof
- Yes
- Color
- Black
- Item
- Rubber Boots
- Series
- Steplite Easygrip
- Upper Material
- Polyurethane
- Style Number
- PAN3P
- Insulation Type
- Neotane Polyurethane
- Static Dissipative
- Yes
- Typical Rubber Boot Application
- Agriculture, Food processing ,Construction and industrial industries ,Hunting and leisure , General industrial work , Any environment with wet, slippery, or cold conditions
- Footwear Style
- Mid-Calf
- Upper Boot Material
- Polyurethane
- Max. Heat Rating
- -2°F
- Closure Type
- Pull On
- Upper Color
- Black
Description
Steplite EasyGrip Polyurethane Boot, Steel Toe S4, Black, Size 6
- Up to 40% lighter weight
- Slip resistant ASTM F3445-21 SR
- Most cost-effective boots due to premium longevity
- Resistant to chemicals, oils, fats, & manure
- 100% waterproof, One piece injection molded
- Insulated NEOTANE Polyurethane material
- Slip on/off with kick-off spur
- Easy-to-sanitize for biosecurity and food safety
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.