This item is Discontinued.

Bekina Unisex StepliteX Solidgrip Rubber Boots, Composite Toe, 15 in Height, Black, Men 11 / Women 13 XAN9P/8080AP536-11

This item is Discontinued.

Bekina

Unisex StepliteX Solidgrip Rubber Boots, Composite Toe, 15 in Height, Black, Men 11 / Women 13 (Discontinued)

Mfr # XAN9P/8080AP536-11
Zoro # G106888615
Country of Origin Belgium
Category Rubber Boots
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XAN9P/8080AP536-11
Zoro #
G106888615
UPC #
-
Country of Origin
Belgium

Dimensions

Size
Men 11 / Women 13
Height
15 in

Details

Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boots
Series
StepliteX Solidgrip
Upper Material
Polyurethane
Style Number
XAN9P
Upper Boot Material
Polyurethane
Shoe Style
Mid-Calf

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.