Shop BEKINA
See all product information
Create Account
Unisex StepliteX Solidgrip Rubber Boots, Composite Toe, 15 in Height, Orange, Men 15 / Women 17
- Mfr # XAC9P/6253AP534-15
- Zoro # G7333278
product price:Â
$
165.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Height
15 in
Series
StepliteX Solidgrip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XAC9P/6253AP534-15
- Zoro #
- G7333278
- UPC #
- -
- Country of Origin
- Belgium
- Toe Type
- Composite
- Gender
- Unisex
- Waterproof
- Yes
- Color
- Orange
- Item
- Rubber Boots
- Series
- StepliteX Solidgrip
- Upper Material
- Polyurethane
- Style Number
- XAC9P
- Footwear Style
- Mid-Calf
Dimensions
- Size
- Men 15 / Women 17
- Height
- 15 in
Description
Polyurethane Knee boots are the ideal combination of durability and comfort. Metal-free Toecap. High insulation value for use to -40F. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.