This item is Discontinued.

Bekina Unisex StepliteX Solidgrip Rubber Boots, Steel Toe, 15 in Height, Blue, Men 7 / Women 9 XAN3P/5353AZ532-07

This item is Discontinued.

Bekina

Unisex StepliteX Solidgrip Rubber Boots, Steel Toe, 15 in Height, Blue, Men 7 / Women 9 (Discontinued)

Mfr # XAN3P/5353AZ532-07
Zoro # G706888626
Country of Origin Belgium
Category Rubber Boots
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XAN3P/5353AZ532-07
Zoro #
G706888626
UPC #
-
Country of Origin
Belgium

Dimensions

Size
Men 7 / Women 9
Height
15 in

Details

Protective Toe Material
Steel
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue
Item
Rubber Boots
Series
StepliteX Solidgrip
Upper Material
Polyurethane
Style Number
XAN3P
Shoe Style
Mid-Calf

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.