Zoro Homepage

KS3107BPL Wall Mount Pot Filler Kitchen Faucet

  • Mfr # KS3107BPL

  • Zoro # G3069475


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Flow Rate
3.80 gpm
Handle Type
Lever Handle
Faucet Operation
Manual
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3107BPL
Zoro #
G3069475
UPC #
663370520099
Country of Origin
Taiwan, Province of China

Details

Finish
Brushed Brass
Flow Rate
3.80 gpm
Handle Type
Lever Handle
Item
KS3107BPL Wall Mount Pot Filler Kitchen
Faucet Operation
Manual
Number of Handles
2
Number of Holes
1
Mounting Hole Center to Center
Single Hole
Mounting Type
Wall Mount

Description

Item KS3107BPL Wall Mount Pot Filler Kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.