12 Channel Reagent Reservoir, Sterile, 8/pk, 8PK

  • Mfr # 246275-A

  • Zoro # G704993780


product price: $91.95
/pk 8, $11.49/ea
Free Shipping & Returns

Key Features

Width
5 in
Length
2.25 in
Height
1.25 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Chemical Resistant Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
246275-A
Zoro #
G704993780
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Length
2.25 in
Height
1.25 in

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Chemical Resistant Polypropylene
Storage Capacity
5 ML
Item
Twelve Channel Reagent Reservoir with Lid, Sterile, 8 per Package
Type
Liquid Handling
Application
Reagent Handling

Description

Ideal reagent reservoir for performing serial dilutions or pipetting different reagents with a multi-channel pipettor. Each clearly numbered chamber holds up to 5ml of reagent and has a ''V'' shaped bottom. Made from chemical resistant polypropylene that can also be autoclaved. Each reservoir is individually wrapped to insure cleanliness and supplied with a lid.
Convenient lid minimizes evaporation Use with 8 or 12 channel pippettors Each chamber holds up to 5ml V shaped to facilitate sample withdrawl Withstand temperatures from -80° - +121°C Sterile Dimensions: 5" x 2 1/4" x 1 1/4" H Wide FootprintShipping Weight: 2 lbs
Shipping Dimensions: 6.50 x 10.00 x 3.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.