Zoro Homepage

5ml Micro-Tube Rack

  • Mfr # 249120

  • Zoro # G604965924


product price: $70.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249120
Zoro #
G604965924
UPC #
-
Country of Origin
United States

Description

Economical rack for handling or transporting 5ml capacity Micro-Tubes and other 13-16mm diameter tubes. Rack features convenient carrying handles and a bottom tier for additional support. Compact design accommodates up to forty tubes in a 4 x 10 array. Made from autoclavable white polypropylene for durability and chemical resistance.
Dimensions: 10 1/2 x 4 1/2 x 4 Inches (26.0 x 11.3 x 10.5 cm)Top Shelf Height: 1 1/3 Inches (3.4 cm)Places: 40Shipping Weight: 1 lbs
Shipping Dimensions: 11.00 x 4.50 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.