Shop BEL-ART
See all product information
Create Account
Autoclavable BioHazard Bags, 12x24, 100/pk, 100PK
- Mfr # F13160-0009
- Zoro # G805299446
product price:Â
$
112.99
/pk of 100, $1.13/ea
Free Shipping & Returns
Key Features
Height
2.25 in
Width
12.75 in
Length
25.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F13160-0009
- Zoro #
- G805299446
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.25 in
- Width
- 12.75 in
- Length
- 25.75 in
Description
Great economical solution for safe disposal of used pipettes, Petri dishes, multi-well cell culture plates, cell culture flasks, culture plates, membrane filters and other biohazard wastes. Made of a transparent polypropylene, 0.03mm (1.5 mil) thick. Passes ASTM 1709 Dart Impact and ASTM 1922 Tear Resistance Tests. High temperature autoclavable at a maximum of 135C (275F). Bags with biohazard warning label contain standard biohazard warning symbol and precautionary procedures in four languages: English, French, German, and Spanish. Sterilization patch darkens when subjected to steam sterilization.
Gallon Capacity: 1 to 3Dimensions: 30 x 61 cm (12 x 24 Inches)Thickness: 1.5 milShipping Weight: 13.2299 lbs
Research or further manufacturing use only, not for food or drug use.
Gallon Capacity: 1 to 3Dimensions: 30 x 61 cm (12 x 24 Inches)Thickness: 1.5 milShipping Weight: 13.2299 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.