Zoro Homepage

Autoclave Bag Clips, 100/pkg, 100PK

  • Mfr # 246141

  • Zoro # G605299622


product price: $40.75
/pk 100, $0.41/ea

Key Features

Length
0.75 in
Width
6 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246141
Zoro #
G605299622
UPC #
-
Country of Origin
United States

Dimensions

Length
0.75 in
Width
6 in
Height
7 in

Description

Unique designed clip keeps bag securely closed during autoclaving yet still allows the bag to release internal pressure that can build up during atuoclaving. Clip opens and closes easily using one hand. Clip remains on bag for final disposal. Fits bag sizes from 12 x 24 inches up to 19 x 23 inches.
Ideal for autoclave bagsAllows bag to ventShipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 7.00 x 0.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.