Bel-Art 50ml Clear TPX Graduated Cylinder: 1.0ml Graduation

  • Mfr # F28692-0000

  • Zoro # G7722183


product price:  $14.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F28692-0000
Zoro #
G7722183
UPC #
191634064442
Country of Origin
United States

Details

Item
Bel-Art 50ml Clear TPX Graduated Cylinde

Description

Bel-Art 50ml Clear TPX Graduated Cylinde

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.