Bel-Art Dispensing/Drop 125ml Polyethylene Bottles: 24mm Closure, 12/PK

  • Mfr # F11637-0004

  • Zoro # G7721569


product price: $40.29
/pk 12, $3.36/ea

Key Features

Product Type
Bel-Art Dispensing/Drop 125ml Poly,PK 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F11637-0004
Zoro #
G7721569
UPC #
191634044802
Country of Origin
United States

Details

Item
Bel-Art Dispensing/Drop 125ml Poly,PK 12
Product Type
Bel-Art Dispensing/Drop 125ml Poly,PK 12

Description

Bel-Art Dispensing/Drop 125ml Poly,PK 12, Product Type Bel-Art Dispensing/Drop 125ml Poly,PK 12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.