Zoro Homepage

Bel-Art Single Scale 2000ml PP Graduated Cylinder: 20.0ml Graduation

  • Mfr # F28459-0000

  • Zoro # G7722253


product price: $44.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28459-0000
Zoro #
G7722253
UPC #
191634041405
Country of Origin
United States

Details

Item
Bel-Art Single Scale 2000ml PP Graduated

Description

Bel-Art Single Scale 2000ml PP Graduated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.