Bel-Art Single Scale 500ml PP Graduated Cylinder: 5.0ml Graduation

  • Mfr # F28457-0000

  • Zoro # G7722226


product price: $18.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28457-0000
Zoro #
G7722226
UPC #
191634048909
Country of Origin
United States

Details

Item
Bel-Art Single Scale 500ml PP Graduated

Description

Bel-Art Single Scale 500ml PP Graduated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.