Shop BEL-ART
See all product information
Create Account
Bel-Art WM 500ml PE Wash Bottles: Red PP Cap, 53mm Closure, 6/PK
- Mfr # F11625-0500
- Zoro # G7721483
product price:Â
$
47.95
/pk of 6, $7.99/ea
Key Features
Product Type
Bel-Art WM 500ml PE Wash Bottles: R,PK 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F11625-0500
- Zoro #
- G7721483
- UPC #
- 191634039327
- Country of Origin
- United States
Details
- Item
- Bel-Art WM 500ml PE Wash Bottles: R,PK 6
- Product Type
- Bel-Art WM 500ml PE Wash Bottles: R,PK 6
Description
Bel-Art WM 500ml PE Wash Bottles: R,PK 6, Product Type Bel-Art WM 500ml PE Wash Bottles: R,PK 6, Package Quantity 6
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.