Zoro Homepage

Bel-Blotter 96 Well, 8x12 Format

  • Mfr # 248675

  • Zoro # G005299628


product price: $52.79
/ea

Key Features

Width
6.25 in
Length
1.13 in
Height
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248675
Zoro #
G005299628
UPC #
-
Country of Origin
United States

Dimensions

Width
6.25 in
Length
1.13 in
Height
3.38 in

Description

The Bel-Blotter 96 Well Replicating Tool quickly and conveniently duplicates 96 well plates. The blotter features unique 'open ended' tips that pick-up to 10ul of fluid per tip. Ideal for procedures such as recombinant DNA replication, colony hybridization, phage typing and more. Polycarbonate blotter fits all types of plates including flat, round and 'V' shaped bottom. Also suitable for replicating contents of micro-tubes when arranged in a 8 x 12 format.
Shipping Weight: 1 lbs
Shipping Dimensions: 6.25 x 3.38 x 1.13
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.