Zoro Homepage

Benchtop Bag Holder, Medium

  • Mfr # 246101

  • Zoro # G605299592


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
14 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246101
Zoro #
G605299592
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
14 in
Length
2 in

Description

Ideal system for keeping disposal bags open and ready to use. Eliminates having to remove lids from containers to dispose contaminated materials. Stainless steel wire frame and sturdy polypropylene base hold bag securely in place. Entire unit can be autoclaved. Assembles in minutes and is permanent.
Tray Dimension: 35.6 x 35.6cm (14 x 14") Height: 54.6cm (21.5") Fits Bag Size: 61W x 76cmH (24 x 30")Shipping Weight: 2 lbs
Shipping Dimensions: 14.00 x 14.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.