Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benchtop Biohazard Disposal Can With Motion Sensor Lid, 1.5L, Stainless Steel

  • Mfr # 248627

  • Zoro # G616556325


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Can Material
Stainless Steel Body, Chrome Lid, Polypropylene Liner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248627
Zoro #
G616556325
UPC #
-
Country of Origin
China

Details

Can Material
Stainless Steel Body, Chrome Lid, Polypropylene Liner
Item
Biohazard Disposal Can

Description

Hands-Free Operation for Biohazard Waste. Compact benchtop disposal can contain odors and is perfect for small items such as pipette tips and microcentrifuge tubes. Automatic opening lid provides hands free use; closes automatically and securely for a more sanitary environment.Holds a 25 x 25cm 10 x 10 autoclavable biohazard disposal bag F13166-0000 or H13182-1010.Includes a polypropylene liner with handle for easy emptying of contents.Aesthetic and durable; stainless steel body and chrome lid are resistant to bleach and easy to clean.Requires 3 AAA batteries not included.CE & RoHS.Shipping Weight: 6.0001 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.