
Benchtop Biohazard Disposal System
Mfr # 246830
Zoro # G204987210
product price: $96.49
/ea
Free Shipping & Returns
Key Features
Height
12.5 in
Width
10.5 in
Length
6.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
246830
Zoro #
G204987210
UPC #
-
Country of Origin
United States
Dimensions
Height
12.5 in
Width
10.5 in
Length
6.5 in
Description
Safeguard your bench top with convenient Biohazard Disposal System. Bags are supported with Poxygrid stand and securely held in place with convenient cover. Durable polypropylene lid quickly snaps into place and protects benchtop from contamination.Complete disposal system includes 100 (8 1/2 x 11) biohazard bags, wire stand bag holder and cover.
Dimensions: 5 x 3 3/8 x 8 1/2 InchesShipping Weight: 1.3999 lbs
Shipping Dimensions: 10.50 x 12.50 x 6.50
Research or further manufacturing use only, not for food or drug use.
Dimensions: 5 x 3 3/8 x 8 1/2 InchesShipping Weight: 1.3999 lbs
Shipping Dimensions: 10.50 x 12.50 x 6.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.