Zoro Homepage

BioHazard Sharps Pouch, 200/pk, 200PK

  • Mfr # H13234

  • Zoro # G905299629


product price: $406.99
/pk 200, $2.03/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
6 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H13234
Zoro #
G905299629
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Length
14 in

Description

This hard to pierce pouch offers protection against the danger of being cut by contaminated sharp objects. Remains open in an oval shape by folding the bottom flaps. After filling, the top flaps close and lock in place for safe disposal. Printed with bold biohazard symbol.
Pouch Measures (inches): 5 1/2 x 13 when flat Pouch Measures (centimeters): 14 x 33 when flat Thickness: 10 milShipping Weight: 4.4099 lbs
Shipping Dimensions: 6.00 x 6.00 x 14.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.