Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottles, HDPE, 32oz, 6/pk, 6PK

  • Mfr # F10620-0008

  • Zoro # G304969093


product price: $78.79
/pk 6, $13.13/ea
Free Shipping & Returns

Key Features

Height
9 in
Length
7 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10620-0008
Zoro #
G304969093
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Length
7 in
Width
11 in

Description

Precisionware Narrow-Mouth Bottles are made from rigid high-density polyethylene. These laboratory/pharmaceutical grade bottles have matched polypropylene closures and leak proof design. They are ideal for packaging and storage of liquids and powders. Bottles feature recycling code molded into the base.
Precisionware narrow mouth High-density polyethylene bottles Polypropylene cap, 38mm closure Ideal for packaging and storage of liquids and powdersShipping Weight: 1.2899 lbs
Shipping Dimensions: 11.00 x 9.00 x 7.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.