Buchner Table-Top Funnel with Medium Porosity Fixed Plate, 36" I.D., 14.75"H
- Mfr # H14625-3536
- Zoro # G905857737
product price:Â
$
6,553.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H14625-3536
- Zoro #
- G905857737
- UPC #
- -
- Country of Origin
- United States
Description
Bel-art h14625-3536 buchner table-top funnel with medium porosity fixed plate, 36" i.d., 14.75"h filter large volumes quickly with a polyethylene plastic table-top buchner funnel using your choice of fritware or perforated filter plate. removable hose barbed connector accepts 12.7mm (1/2") i.d. Tube and threads into 3/4" npt bung on the funnel fixed or removable fritware porous filter plates supported by a multiple ring grid; hdpe, 6.4mm (1/4") thick, with a non-porous ring at the periphery of the plate which seals filter paper when used fritware porous filter plates available in two porosities (medium and coarse); medium is 45-90 microns while the coarse is 90-130 microns; use temperature range maximum 52c (125f), minimum -80c (-112f) fixed or removable perforated filter plates are made of 4.8mm (3/16") thick hdpe with 4.8mm (3/16") perforations on 11mm (7/16") centers perforated filter plates available in two versions (fixed or removable); fixed for coarse filtration or use with a cloth or paper filter; removable for use in precious metals recovery; use temperature range maximum 52c (125f), minimum -80c (-112f) use the f36820-0118 funnel trowel to quickly and efficiently smooth fissures appearing during the filtration process
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.